![cawledsm4dbnac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12394919.jpg?preset=medium)
CANARM LED-SM4D/BN/A-C LED MOD 4in RCS/ BOX MNTBRU NKL
Description
Surface mount LED retrofit disk light. Dimmable lamping with E26 adaptable lamp base and quick connectors.
Specifications
Brand Name | Canarm | Item Name | LED Retrofit Disk Light |
Type | Dimmable | Lamp Type | LED |
Lamp Wattage | 12 W | Lamp Base | E26 |
Number of Lamps | 1 | Recessed Trim Type | 4 in |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Lens Type | Frosted Diffuser |
Lumens | 900 lm | Mounting Type | Recessed or Flush |
Housing Finish | Brushed Nickel Trim | Dimensions | 5.9 in W x 5.9 in D x 1.26 in H |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |