![cawledsm4dlwtc2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12395953.jpg?preset=medium)
CANARM LED-SM4DL-WT-C2 LED 4in TWIN PK FLUSHMNT WHI
Description
Flush mount twin pack LED disk light. Dimmable lamping with 4 inch white trim.
Specifications
Brand Name | Canarm | Item Name | LED Disk Light |
Type | Dimmable, Twin | Lamp Type | LED |
Lamp Wattage | 10 W | Recessed Trim Type | 4 in |
Average Life | 35000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 660 lm |
Mounting Type | Surface | Housing Finish | White Trim |
Dimensions | 5.9 in W x 5.9 in D x 1.26 in H | Standards | cETLus Listed, Energy Star Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |