![cfi2fxp42l8354ds347dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14554039.jpg?preset=medium)
PHILIPS LIGHTING 912401455920 2 ft x 4 ft 347V 3500K 4200LM FluxPanel LED Luminaire
Description
"2FXP43L835-4-DS-347"
Specifications
Brand Name | Philips Lighting | Sub Brand | Day-Brite, FluxPanel |
Item Name | Recessed LED Panel Light | Type | Dimmable, Flat |
Voltage Rating | 347 V, 0 - 10 V Dimming | Fixture Wattage | 36 W |
Lamp Type | LED | Housing Material | Extruded Aluminum |
Lighting Technology | Edge-Lit | Recessed Trim Type | Rectangular |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Diffuser Opal | Lumens | 4300 lm |
Mounting Type | Recessed/Surface/Suspended | Housing Finish | White Gloss Enamel |
Dimensions | 4 ft L x 2 ft W | For Use With | Standard Grid (NEMA G) or Narrow Grid (NEMA NFG) Ceiling T-Bars |
Standards | cULus and cETLus Listed, DLC Listed | Application | For General Lighting Applications Such as Open Office, Schools, Healthcare, and Retail |
UPC | 784197428341 |
Packages
1 - UNIT - 1 |