![cfi2sbp3550l8cs4unvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319110361.jpg?preset=medium)
SIGNIFY 2 ft x 4 ft 120V 5500LM Day-Brite/CFI Selectable Backlit Panel
Description
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Selectable Backlit Panel |
Type | Dimmable, Non-IC | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 35/45/50 W | Lamp Type | LED |
Housing Material | Extruded Aluminum | DLC | Y |
DLC Code | PLF9P0ZMZAWR | DLC Class | Standard |
DLC Version | 5 | Average Life | 67000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Flat Opal | Lumens | 4200/4600/5550 lm |
Mounting Type | Recessed | Dimensions | 23-3/4 in L x 47-3/4 in W x 1-1/4 in H |
Standards | cULus Listed, DLC Certified | Application | For General Lighting Applications such as Open Office, Schools, Healthcare and Retail |
UPC | 190096131013 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |