![aimp14br2la13240k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484666455.jpg?preset=medium)
AIMLITE P14BR-2LA1-32/40K FIXT LED PANEL 2X2 120V- 347V 4800LM 4K DIM
Description
2x2 ft 40 W DLC Standard LED Backlit Panel with 120 to 347 V, 4000 K color temperature, 4500 Lumens. P14BR LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the color temperature and lumen output with a simple switch, the P14BR series is the premier and cost-effective solution for reducing stocking inventory. These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.
Specifications
Brand Name | Aimlite | Item Name | Panel Light |
Type | 3 CCT, 3 Power Selectable | Voltage Rating | 100 - 347 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Material | Aluminum Alloy | Series | P14BR Series |
Lighting Technology | Back-Lit | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | >=82 |
Lens Type | PMMA | Lumens | 4500 lm |
Mounting Type | Recessed, Surface, Suspended | Housing Finish | White |
Dimensions | 2 ft L x 2 ft W x 2-3/8 in H | Standards | CSA C22.2 C141-15, ICES-005, cULus Listed, IC Rated, Meets requirements of ICES-005 issue 5 for Class B, CAN/ULC-S102.3-07, CAN/ULC-S102.2-10, FCC Certified, DLC Listed, CSA Certified, ETL Intertek |
Application | Offices, Schools and Commercial Buildings Applications |
Packages
1 - UNIT - 1 |