APPLETON MLGH1CP5BU 120-277V 5000K Mercmaster™ LED Generation 3 Series Luminaire
Description
Mercmaster™ LED Generation 3 Series luminaires of modular design provides thousands of combinations for maximum versatility. Design is suited for low mounting heights, from 2 m (7 ft), up to 9 m (30 ft). Seven light outputs provide up to 20,100 lumens. Seven standard mounting hood designs allow for mounting in any location. Uses same mounting hoods as Mercmaster III. Retrofit adapters for Crouse-Hinds™, Mercmaster II and Killark hoods available. New Watertight Pendant Hood with IP 68 cord grip available to address water ingress into luminaire via conduit.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Enclosed and Gasketed, Generation 3, Hazardous, Round, Type V |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 350 - 400 W |
Lamp Type | LED | Light Color | Cool |
Light Output | 11500 lm | Average Life | 76000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 11500 lm | Standards | UL Listed, CSA Certified, IECEx, ATEX Approved |
Application | For Task, Area | UPC | 781381109567 |
Packages
1 - UNIT - 1 |