![gmlchdl6wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394504102.jpg?preset=medium)
GM LIGHTING 6-inch 15W 24VDC ChromaDim Tunable Downlight, White
Description
The ChromaDim downlight is an easy to install recessed mount luminaire with regressed baffle and an integral junction box. Wiring can be done either with included quick-connect cables or hard-wired leads. This slim mount, regressed downlight features superior optics along with Energy Star rating in a streamlined, shallow mount design.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim™ |
Item Name | LED Recessed Downlight | Type | Dimmable |
Voltage Rating | 24 VDC | Fixture Wattage | 15 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Series | CHPL | Beam Angle | 100° |
Light Color | Tunable White | Color Temperature | 2400 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1000 lm |
Mounting Type | Recessed | Dimensions | 7.42 in dia x 3.75 in H |
Includes | Regressed Baffle, Integral Junction Box, Quick Connect Cables or Hard Wired Leads | Standards | cETLus Listed, California Title 24 (JA8), Energy Star Certified |
UPC | 849951017848 |
Packages
1 - UNIT - 1 |