GM LIGHTING GMR6-120V-IC-WFL-B 6W 120V 3000K GMR6-120-IC Series Damp Location IC Rated Mini-Adjustable LED, Black
Description
GM Lighting's 120VAC 6W IC and Damp Location Rated Mini LED Adjustable Shallow Recessed Downlight packs a lot of performance in a compact, easy to install dimmable luminaire. 3-3/4" O.D. optional trim ring included with each fixture.KEY FEATURES:• 120VAC• Multiple Beam Spreads: 24°, 38°, 55°• 30° Adjustability• Dimmable• Up to 499 Lumens with 80+ CRI• 6W @ 3000K
Specifications
Brand Name | GM Lighting | Item Name | LED Downlight Fixture |
Type | Mini, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 6 W | Color Temperature | 3000 K |
Lumens | 455 lm | Mounting Type | Ceiling |
Housing Finish | Black | Includes | Lamp |
UPC | 849951006903 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |