
DALS LIGHTING 4 inch 11W 120V 770LM 3000K Round LED Panel Light, White
Description
These new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations. Every fixture includes a junction boxwith an integrated driver, Over 35,000 hours of service life, Smooth 360° wide spread Suitable for damp locations. 5-year warranty
Specifications
Brand Name | DALS Lighting | Item Name | LED Panel Light |
Type | Dimmable, Airtight | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
Series | 2004 | Lighting Technology | Edge-Lit |
Beam Angle | 360° | Recessed Trim Type | 4 in |
Average Life | 35000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted |
Lumens | 770 lm Delivered, 880 lm LED | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-13/16 in dia x 1/2 in H |
Includes | Junction Box with Integrated Dimmable Driver | Standards | ASTM E283-04, IC Rated, cETLus Listed |
Application | For Damp Location | UPC | 775902017394 |
Packages
1 - UNIT - 1 |