Abbotsford
dal5004ccbk

DALS LIGHTING 4 inch 11W 120V Switch-Selectable CCT Round LED Panel Light, Black

Price $11.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:5004-CC-BK

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations. Every fixture includes a junction boxwith an integrated driver, Over 35,000 hours of service life, Smooth 360° wide spread Suitable for damp locations. 5-year warranty

Specifications

Brand Name DALS Lighting Item Name LED Recessed Panel Light
Type IC, Airtight, Dimmable Voltage Rating 120 V
Fixture Wattage 11 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Aluminum
Series 5004 Lighting Technology Edge-Lit
Beam Angle 360° Recessed Trim Type 4 in Round
Average Life 35000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 80 Lens Type Frosted
Lumens 770 lm Delivered, 880 lm LED Mounting Type Recessed
Housing Finish Black Dimensions 4-3/4 in dia x 1/2 in H
Includes Junction Box with Integrated Driver Standards cETLus Listed, ASTM E283-04, Energy Star Certified
Application For Wet Location, General Lighting Applications UPC 775902017127

Packages

1 - UNIT - 1
Customers who bought this item also bought