
DALS LIGHTING 3-inch 120V 540LM Recessed Flat Gimbal LED Downlight, White
Description
3 inch Flat Gimbal Recessed. When searching for lighting flexibility, look no further than our 3 inch flat gimbal LED downlights. With powerful lumen output and the ability to direct light with a 360° rotation and a 90° tilt angle, this product will meet your every need.
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Downlight |
Voltage Rating | 120 V | Fixture Wattage | 6 W |
Lamp Type | LED | Ceiling Opening | 3-3/8 in |
Housing Material | Aluminum | Series | FGM3-CC |
Beam Angle | 40° | Recessed Trim Type | 3 in Flat Gimbal |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Clear Acrylic |
Lumens | 540 lm Delivered, 690 lm LED | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 3 in dia x 1-1/4 in H |
Special Features | Triac Dimming, 93% Power Factor | Standards | ETL Listed, FCC Approved, ICES, ES IC, ASTM E283-04, T24 |
Application | For Indoor, Outdoor, Wet Locations | UPC | 775902020462 |
Packages
1 - UNIT - 1 |