![dalfgm43kbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/401062543.jpg?preset=medium)
DALS LIGHTING FGM4-3K-BK 4-inch 850LM Flat Gimbal LED Recessed Fixture, Black
Description
When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs. Every fixture includes a junction boxwith an integrated driver, 90° tilting, 360° rotation, 40° beam spread, Suitable for damp locations. 5-year warranty
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Fixture |
Type | Recessed, Swivel, Dimmable, Gimbal | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
Series | FGM4 | Beam Angle | 40° |
Recessed Trim Type | 4 in | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm Delivered, 850 lm LED | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 4-13/16 in dia x 1-5/16 in H |
Includes | Junction Box with Integrated Dimmable Driver | Standards | ASTM E283-04, IC Rated, cETLus Listed |
Application | For Damp Location | UPC | 775902017196 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 18 - UNIT - 18 |