![dalind6dwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233746638.jpg?preset=medium)
DALS LIGHTING 6-inch 12W 3000K 750LM Indirect Recessed Light, White
Description
Imagine being able to create the perfect mood when dimming your lights. This is now possible with our Dim to Warm concept, generating a warm, exquisite glow to set the tone for your evening.
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - DECO |
Item Name | LED Light Fixture | Type | Dim-To-Warm, Dimmable, Indirect |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 6-1/4 in |
Housing Material | Aluminum | Number of Lamps | 1 |
Beam Angle | 360° | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3000 - 2200 K |
Color Rendering Index (CRI) | 80 | Lumens | 750 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 6-3/4 in dia x 2 in H | Includes | Junction Box with Integrated Dimmable Driver |
Standards | ASTM E283-04, IC Rated, cETLus Listed | Application | For Wet/Dry Location |
UPC | 775902014867 |
Packages
1 - UNIT - 1 |