
DALS LIGHTING SM-PNL4WH 4-inch Smart RGB+CCT Recessed Panel Light
Description
This new smart LED panel light will be a great addition to any project. The sleek and minimal construction allows for the easiest of installations with the added bonus of a wide range of colors and settings made possible by the DALS Connect App™.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits.
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Panel Light |
Type | Airtight, Dimmable, Smart RGB+CCT, WiFi-Enabled | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
Series | SM-PNL4 | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 2700 - 6500 K |
Color Rendering Index (CRI) | 80 | Lumens | 600 lm Delivered |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-7/8 in dia x 3/4 in H | Standards | cETLus Listed |
Application | For Dry Locations, Indoor Use | UPC | 775902017172 |
Packages
1 - UNIT - 1 |