
DALS LIGHTING SM-PNL6WH 6-inch Smart RGB+CCT Recessed Panel Light
Description
This new smart LED panel light will be a great addition to any project. The sleek and minimal construction allows for the easiest of installations with the added bonus of a wide range of colors and settings made possible by the DALS Connect App™.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed LED Panel Light |
Type | Smart | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 6-1/4 in |
Lamp Wattage | 15 W | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 2700 - 6500 K |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 6-7/8 in dia x 3/4 in H | For Use With | Google Assistant and Amazon Alexa |
Includes | Junction Box with Integrated Driver | Standards | cETLus Listed, IC, Energy Star, Air-Tight Certified as per ASTM E283-04, JA8 Certified |
Application | Indoor use | UPC | 775902017189 |
Packages
1 - UNIT - 1 |