![dalswp4rgbwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009516.jpg?preset=medium)
DALS LIGHTING 4 inch 500L WiFi Smart Panel, Multi-Color and Pure White
Description
Specifications
Brand Name | DALS Lighting | Item Name | Wi-Fi Smart Panel Light |
Type | Dimmable, Airtight | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
Series | SWP4 | Lamp Base | Integrated LED |
Recessed Trim Type | 4 in | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 500 lm | Mounting Type | Recessed |
Housing Finish | RGBW | Dimensions | 4-7/8 in dia x 3/4 in H |
Standards | IC Rated, cETLus Listed, Energy Star Certified, Dry Location Listed, FCC Approved | Application | For General Lighting, Indoor |
UPC | 775902015949 |
Packages
1 - UNIT - 1 |