![dalswp6rgbcct6wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159022526.jpg?preset=medium)
DALS LIGHTING 6-inch 120V 880LM Wi-Fi Smart Recessed Panel, White
Description
Wi-Fi no hub needed. Excellent color rendering. Full color spectrum. 2700K to 6500K in pure whites. Superior LED performance and lifespan. Minimal heat emission. Dimmable through the Dals app. Over 50000 hours of service life. Create groups and set schedules. Remote access. Compatible with Google Assistant and Amazon Alexa.
Specifications
Brand Name | DALS Lighting | Item Name | Wi-Fi Smart Panel Light |
Type | IC, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Ceiling Opening | 6-1/4 in | Series | SWP6 |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 6500 K | Color Rendering Index (CRI) | 80 |
Lumens | 880 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6-7/8 in dia x 1/2 in H |
Special Features | Multi-Color and Tunable Pure White | Standards | cETLus Listed, Energy Star Certified, FCC Approved |
UPC | 775902016526 |
Packages
1 - UNIT - 1 |