![dalrgm23kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233748166.jpg?preset=medium)
DALS LIGHTING RGM2-3K-WH 8W 12020 V 3000K 2" Regressed Gimbal Downlight with Thin Trim, White
Description
This versatile modern thin-trim gimbal with multi-directional adjustable swivel produces a high light output with minimal glare as a result of its regressed light source. Ideal for general lighting or for areas requiring a directional light to showcase unique elements or to create dramatic wall-wash effects
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - RECESSED |
Item Name | LED Recessed Fixture | Type | Adjustable Swivel, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 2-3/4 in |
Housing Material | Aluminum | Series | RGM2 |
Beam Angle | 40° | Recessed Trim Type | 2 in Gimbal |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 800 lm |
Mounting Type | Ceiling | Housing Finish | White |
Dimensions | 3-13/16 in dia x 3-1/2 in H | Special Features | -20 to 40 °C Operating Temperature |
Includes | Junction Box with Integrated Dimmable Driver | Standards | IC Certification, Wet Locations Listed, ASTM E283-04, Energy Star, ETL Certified |
Application | For General Lighting | UPC | 775902016410 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |