![dalrgr43kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233748238.jpg?preset=medium)
DALS LIGHTING 4-inch 15W 120V 3000K 1300LM RGR4-3K Series Round Regressed LED Recessed Fixture, White
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.KEY FEATURES:• Integrated LED driver• Fully dimmable solution• Regressed light source
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - RECESSED |
Item Name | LED Recessed Light Fixture | Voltage Rating | 120 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Material | Aluminum | Recessed Trim Type | 4 in Round Smooth Baffle |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1200 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 7.9 in W x 3.1 in H |
Includes | Junction Box with Integrated Dimmable Driver | Standards | UL Listed, ASTM E283-04, Dry Location |
UPC | 775902014812 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |