![dalrgr63ksn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233748298.jpg?preset=medium)
DALS LIGHTING RGR6-3K-SN 6" Smooth Baffle Round LED Recessed Fixture, Satin Nickel
Description
This versatile modern thin-trim gimbal with multi-directional adjustable swivel produces a high light output with minimal glare as a result of its regressed light source. Ideal for general lighting or for areas requiring a directional light to showcase unique elements or to create dramatic wall-wash effects
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - RECESSED |
Item Name | LED Recessed Fixture with Thin Trim | Type | IC, Airtight, Dimmable, Regressed |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 6-1/2 in |
Housing Material | Aluminum | Series | RGR6 |
Beam Angle | 40° | Recessed Trim Type | 6 in Round Smooth Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1600 lm Delivered, 1900 lm LED |
Mounting Type | Recessed | Housing Finish | Satin Nickel |
Dimensions | 7 in dia x 3 in H | Includes | Junction Box with Integrated Dimmable Driver |
Standards | UL/ETL Listed, ASTM E283-04, Energy Star Certified | Application | For Wet Location, General Lighting Applications |
UPC | 775902016571 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |