DALS LIGHTING 6-inch 20W 120V 1600LM Regressed Downlight, Black
Description
RGR6-CC - 6 inch Regressed Down light. When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of down lights will meet that important need. Every fixture includes a junction box with integrated dimmable driver. Superior LED performance and lifespan. Regressed light source. Minimal heat emission. Aluminum construction. Switch-selectable CCT: 2700K/3000 K/3500 K/4000 K/5000 K. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. 40° beam angle. Suitable for wet locations. JA8 Certified.
Specifications
Brand Name | DALS Lighting | Sub Brand | Element |
Item Name | LED Recessed Downlight | Type | Airtight, Low Glare |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 6-1/2 in |
Housing Material | Aluminum | Series | RGR6-CC |
Beam Angle | 40° | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1600 lm Delivered, 1900 lm LED |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 7 in dia x 3 in H | Special Features | Triac Dimming |
For Use With | Dals SM-DIMSW, Lutron DVELV-300P Dimmers | Includes | Junction Box with Integrated Driver |
Standards | ASTM E283-04, FT6 Rated, IC Rated, JA8 Certified, cETLus Listed, Energy Star Certified | Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |