DALS LIGHTING 4 inch 9W 120V 3000K RTF4 Series Round Retrofit LED Panel Light, White
Description
The aluminum retrofit LED panel offers the easiest and most practical solution to your existing lighting needs. For style and convenience, the removable outer trim attaches with magnetic fasteners to create a seamless look. Can be easily retrofitted in existing 4" canisters or standard octagonal junction boxes.KEY FEATURES:- Size: 4"- Watts: 9 W- Delivered lumens: 550 lm- LED lumens: 630 lm- CRI: 90- Color °T: 3000 K- Voltage: 120 VSPECIFICATIONS:- Fits on octagonal junction boxes - Includes A-19 socket - Fits into 4" recessed housings - Minimal heat emission - Aluminum construction - Over 50,000 hours of service life - Magnetic trim finish - Energy Star certified
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - RECESSED |
Item Name | LED Panel Light | Type | Dimmable, Airtight, Retrofit |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Material | Aluminum |
Lamp Base | Integrated LED | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 630 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5 in dia x 1 in H | Includes | A-19 Socket |
Standards | IC Rated, cETLus Listed, Energy Star Certified, Wet Location Listed | Application | For Fits on Octagonal Junction Boxes |
UPC | 775902015796 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |