
LIGHTHEADED LIGHTING 13.11 inch x 4.48 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Trimmed Round Remodel Housing Pot
Description
Designed for 50W GU10 halogen 120V lamp. GU10-LED lamp rated for 15W (max.). Designed for typical 5/8" drywall applications. 18 Ga. galvanized steel junction box. Over lamping protection. Approved for branch circuit wiring. Housing can is 18 GA. aluminum with a black powder coated paint finish.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4 in Round Non-IC Potlight Housing |
Type | Remodel | Voltage Rating | 120 V |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 LED with Magnetic Transformer |
Housing Material | 18 ga Aluminum | Lamp Wattage | 15/50 W |
Height | 5-1/8 in | Depth | 13-1/8 in |
Color | Black | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |