LIGHTHEADED LIGHTING 2-182-T-01-BRO40-30-8010 4 in Recessed Downlight Trim Flare Wall Wash, Round, 40° Beam
Description
Round trim cab be utilizes bridgelux LED. Die-cast aluminium fixture. Powder coated trim ring finishes. Ideal spacing 30 inch on center and 24 inch away from the wall. Trim clips designed for 5/8 inch ceiling thickness. L70 at 50000 hours.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4 in Recessed Downlight Trim |
Type | Flare Wall Wash, Round, 40° Beam | Lamp Type | 3000K, 80 CRI, 1000 lm LED |
Ceiling Opening | 4-1/2 in | Housing Material | Die Cast Aluminum |
Series | 2-182-T | Lamp Wattage | 9 W |
Standards | ETL Listed |
Packages
1 - UNIT - 1 |