LIGHTHEADED LIGHTING 2-182-T-01-XTM40-30-8310 TRIM XTM40 WHIFLARE 30K 83CRI
Description
Flare wall wash BRO Flare's lens, kicker and baffle are engineered to work in concert to provide uniform vertical illumination. Smoothly washed walls build a hierarchy of brightnesses and visually invite occupants to venture further into the space. Flare is ideal for wall washing or grazing applications. Die-cast aluminium fixture. Powder coated trim ring finishes. Ideal spacing 30 inch on center and 24 inch away from the wall. Trim clips designed for 5/8 inch ceiling thickness.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Flare |
Item Name | Trim | Type | Wall Wash |
For Use With | 2-182-T Flare Wall Wash Premium LED Downlight | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |