LIGHTHEADED LIGHTING 212001SABROFL3000K80 TRIM FL 4.5in 9W80CRI RCS WHI AURORA
Description
Projector LED, aurora trim offers performance, versatility, and excellent glare control in a multitude of reflector finishes. Features: made of die-cast aluminum, powder coated or plated trim ring finishes, adjustable up to 35°, reflector options satin or specular finishes, and powder coated smooth and step baffles, lamp holder accepts up to 2 lens accessories, designed for non-cover glass MR16 lamp, clear glass lens included, 50W or 75W maximum rating depending on the housing.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | Trim | For Use With | MR16 Lamp |
Includes | Clear Glass Lens |
Packages
1 - UNIT - 1 |