Abbotsford
das2120t01nicsbro4030801

LIGHTHEADED LIGHTING 2-120-T01NICSBRO40308010 TRIM WHI NKL SATINREFL BRO

Price $129.81 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-120-T01NICSBRO40308010

Description

Aurora with a myriad of reflector, trim and color temperature combinations, Aurora blends discretely with any décor. The 2-1/2 inch regressed lamp delivers high lumens without glare, while 35° aiming increases flexibility in locating luminaires. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Clear lens standard. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 media.

Specifications

Brand Name Lighthead Lighting Sub Brand Aurora
Item Name Trim For Use With Aurora Miro Standard LED Downlight
Standards cETLus Listed

Packages

1 - UNIT - 1