![das2120t01nicsxtm4030831](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932135.jpg?preset=medium)
LIGHTHEADED LIGHTING 2-120-T-01-NIC-S-XTM40-3 TRIM WHI NKL SATINREFL XTM
Description
Das white trim, nickel satin reflector. For use with Xicato XTM LED. 20° aiming (3 series). Die-cast aluminum fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media. L80 at 50,000 hours.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | 4 in Reflector Trim | Type | Regressed |
Lamp Type | LED | Ceiling Opening | 3-1/2 in |
Housing Material | Die Cast Aluminum | Series | 2-120-T |
Standards | California Title 24 JA8 Compliant |
Packages
1 - UNIT - 1 |