
LIGHTHEADED LIGHTING 2-120-T-01-WHO-BRO40-30- LED Trim 1000 lm 3000 K Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable Matte White
Description
Aurora BRO Trim with white open reflector. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Clear lens standard. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 media. For use with Bridgelux LED.
Specifications
Brand Name | Lighthead Lighting | Item Name | LED Trim |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable | Lamp Type | LED |
Lamp Wattage | 12 W | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 1000 lm | Mounting Type | Ceiling |
Housing Finish | Matte White | Includes | Control Unit |
Packages
1 - UNIT - 1 |