Abbotsford
das2125t01sasbro40358010

LIGHTHEADED LIGHTING 4-inch 80CRI 3500K 1000LM 3 Series Deep Aurora BRO, White

Price $164.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-125-T-01SASBRO40358010

Description

Deep aurora provides an excellent cutoff where occupants require glare free downlighting. The smaller lumen packages are highly effective in low mounting heights, while the larger packages supply efficient illumination from high ceilings. The deep aurora is a non adjustable deep open reflector trim designed to offer performance and excellent brightness control in a small aperture. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Clear lens standard. Accepts up to 2 optional media.

Specifications

Brand Name Lighthead Lighting Sub Brand Deep Aurora
Item Name Trim For Use With Aurora Miro Standard LED Downlight
Standards cETLus Listed

Packages

1 - UNIT - 1