
LIGHTHEADED LIGHTING 4.5 inch 120/277V 1000LM D4B-F-R 3 Series Round Frame BRO Trimmed with 010V Dimming, Black
Description
The D4B-F-R series is designed for non insulated ceilings. A unique design allows installation of very shallow plenums as low as 4" (when used with a shallow cover. A black powder coated 20 Ga. baseplate is designed for bidirectional mounting of hanger bars. A 18 Ga. galvanized steel junction box with multiple K.O. for easy wiring entry. The housing series is approved for branch circuit wiring.
Specifications
Brand Name | Lighthead Lighting | Item Name | Housing |
Type | Non-Insulated, Trimmed | Voltage Rating | 120/277 V, 0 - 10 V Dimming |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | Steel | Series | D4B-F-R |
Lamp Wattage | 9 W | Mounting Type | Ceiling/Recessed |
Standards | cETLus Listed, Non-IC Rated |
Packages
1 - UNIT - 1 |