![dasd4bfrt3s120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932134.jpg?preset=medium)
LIGHTHEADED LIGHTING 4.5 inch 120/277V 1000LM D4B-F-R 3 Series Round Frame BRO Trimmed with ELV Dimming, Black
Description
The D4B-F-R series is designed for non insulated ceilings. A unique design allows installation of very shallow plenums as low as 4" (when used with a shallow cover. A black powder coated 20 Ga. baseplate is designed for bidirectional mounting of hanger bars. A 18 Ga. galvanized steel junction box with multiple K.O. for easy wiring entry. The housing series is approved for branch circuit wiring.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4-1/2 in Housing |
Type | Trimmed, Square | Voltage Rating | 120 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Material | 18 ga Galvanized Steel |
Series | BRO 1000 | Lamp Wattage | 9 W |
Mounting Type | Ceiling | Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |