![dasd4bic1art3c120277](/images/no-image-en.png)
LIGHTHEADED LIGHTING D4B-IC1A-R-T-3-C-120/277 4-1/2 in Housing 120 - 277 V, 0 - 10 V Dimming, Insulated, Airtight Type 1, Trimmed, Round
Specifications
Brand Name | Lighthead Lighting | Item Name | 4-1/2 in Housing |
Type | Insulated, Airtight Type 1, Trimmed, Round | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | 18 ga Galvanized Steel | Series | BRO 1000 |
Lamp Wattage | 9 W | Mounting Type | Ceiling |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |