![dasd4xfst3c120277](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009954.jpg?preset=medium)
LIGHTHEADED LIGHTING D4X-F-S-T-3-C-120/277 HSG 4.5in LED NON-IC SQ10W 0-10V DIM
Description
The D4X F S series is designed for non insulated ceilings. A 20-gauge Black powder coated rolled steel baseplate is designed for bidirectional mounting of hanger bars. 18-gauge galvanized steel junction box with multiple K.O. allows for easy wiring entry. The series is approved for branch circuit wiring.
Specifications
Brand Name | Lighthead Lighting | Item Name | Housing |
Type | Non-Insulated, Trimmed | Voltage Rating | 120/277 V, 0 - 10 V Dimming |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | Steel | Series | D4X-F-S |
Lamp Wattage | 10 W | Mounting Type | Ceiling |
Standards | cETLus Listed, Non-IC Rated |
Packages
1 - UNIT - 1 |