LIGHTHEADED LIGHTING D4X-IC1A-S-T-3-C-120/277 HSG 4.5in LED IC SQ10W 0-10V DIM
Description
The D4X IC1A S series is designed for insulated and airtight ceilings. A black powder coated 20-gauge cold rolled steel baseplate and a 18-gauge galvanized steel junction box with multiple K.O. allows for easy wiring entry. The housing series is approved for branch circuit wiring. Preforming in accordance with ASTM E283 91, the airtight option also meets the requirements of having no more than 2.0 CFM air movement from the conditioned space to the ceiling cavity.
Specifications
Brand Name | Lighthead Lighting | Item Name | Housing |
Type | Airtight, Insulated, Square, Trimmed | Voltage Rating | 120/277 V, 0 - 10 V Dimming |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | Steel | Series | D4X-IC1A-S |
Lamp Wattage | 10 W | Mounting Type | Ceiling |
Standards | ASTME 283-91, cETLus Listed, California Tittle 24 Compliant, IC Rated |
Packages
1 - UNIT - 1 |