![dasrlhfq3p120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12037127.jpg?preset=medium)
LIGHTHEADED LIGHTING RLHFQ3P120 HSG 4.5in BRO NON IC LED0-10V 9W RCS SQ BLK
Description
Housing, rated for non-insulated ceiling only. Dimmable.
Specifications
Brand Name | Dasal Industries | Item Name | Housing |
Type | Non-IC, Dimmable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Material | 20 ga Cold Rolled Steel |
Lamp Wattage | 9 W |
Packages
1 - UNIT - 1 |