![dasrlhsi3p120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12037137.jpg?preset=medium)
LIGHTHEADED LIGHTING RLHSI3P120 HSG 4.5in BRO IC LED0-10V 9W RCS BLK
Description
Housing, rated for direct burial in insulation. Dimmable.
Specifications
Brand Name | Dasal Industries | Item Name | Housing |
Type | IC, Dimmable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Material | 20 ga Cold Rolled Steel |
Lamp Wattage | 9 W |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |