![elt22fpl1led4000l347v40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291565466.jpg?preset=medium)
ELITE LIGHTING 2 ft x 2 ft 50W 347V 4000K 4000LM FPL1-LED Series Flat Bed Panel, White
Description
The FPL1-LED flat led panel are DLC Listed, delivers high Lumen of exceptional 85+ CRI light while achieving about 100 lumens per watt. It has 0-10V dimming, which is perfect for new construction applications or retrofitting existing fluorescent troffer fixtures with recessed installation,widely used in office spaces, major retail stores, education,government, healthcare, and hospitality
Specifications
Brand Name | Elite Lighting | Item Name | Flat Panel |
Type | Architectural, Fully Luminous | Voltage Rating | 347 V, 0 - 10 V Dimming |
Fixture Wattage | 39 W | Lamp Type | LED |
Housing Material | 20 ga Cold Rolled Steel | Series | 22-FPL1-LED |
Average Life | 83000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lumens | 4000 lm Nominal, 4392 Delivered |
Mounting Type | Recessed | Housing Finish | 93% Reflective White Coated |
Dimensions | 2 ft L x 2 ft W x 3.1 in D | Standards | cULus Listed, DLC Compliant, California Title 24 Compliant, In Accordance with IES LM79-08, LM80 and TM-30, TM-21 |
Application | For Commercial Office Space, Retail Merchandising, Educational, and Healthcare Facilities |
Packages
1 - UNIT - 1 |