![elt24fpl1led5000l40k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291565475.jpg?preset=medium)
ELITE LIGHTING 2 ft x 4 ft 50W 120V 4000K 5000LM FPL1-LED Series Flat Bed Panel, White
Description
The FPL1-LED flat led panel are DLC Listed, delivers high Lumen of exceptional 85+ CRI light while achieving about 100 lumens per watt. It has 0-10V dimming, which is perfect for new construction applications or retrofitting existing fluorescent troffer fixtures with recessed installation,widely used in office spaces, major retail stores, education,government, healthcare, and hospitality
Specifications
Brand Name | Elite Lighting | Item Name | Oracle LED Panel |
Type | Dimmable, Flat | Voltage Rating | 0 - 10 V Dimming, 120 V |
Lamp Type | LED | Average Life | 83000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 85 |
Lumens | 5000 lm | Dimensions | 2 x 4 ft |
Standards | IC Rated, DLC Listed, UL/C-UL listed | Application | For New Construction Applications or Retrofitting Existing Fluorescent Troffer Fixtures with Recessed Installations, Widely used in Office Spaces, Major Retail Stores, Education, Government, Healthcare, and Hospitality, Damp Locations |
Packages
1 - UNIT - 1 |