ELITE LIGHTING 5 inch Economy IC/Non IC Housing Air-Shut
Description
5” LED dedicated IC housing with integral LED heat management casting and driver (installed on junction box). Designed for new construction installations
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Recessed Housing |
Type | Economy, IC/Non-IC, Air-Shut, Dedicated | Lamp Type | LED |
Housing Material | Aluminum | UPC | 848070022597 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 240 - SKID - 240 |