ELITE LIGHTING 4 inch 2000L 35000K Architectural High Lumen Dimmable LED Downlight
Description
4'' LED dedicated Architectural New Construction Downlight with integral LED heat management casting and driver (installed on junction box). Available in 900 lumens, 1200 lumens, 1500 lumens 2000 lumens. ELITE’s eco-friendly MAXILUME LED system is Energy Star and California Title 24 compliant and features 70% lumen maintenance at 50,000hrs of life. The lighting adds comfort to any environment while using 50% less energy than the common CFL downlight. MAXILUME LED luminaires are ideally suited for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications.
Specifications
Brand Name | Elite Lighting | Item Name | Architectural LED Downlight |
Type | High Lumen | Voltage Rating | 120 V |
Fixture Wattage | 24 W | Lamp Type | LED |
Ceiling Opening | 4-1/2 in | Housing Material | Die-Cast Aluminum |
Series | HH4-LED | Recessed Trim Type | 4 in Round |
Average Life | 102000 hr | Color Rendering Index (CRI) | 90 |
Lumens | 2144 lm Delivered, 2000 lm Nominal | Dimensions | 5-3/8 in dia x 5-3/4 in H |
Special Features | 0 - 10 V Dimming | Standards | cULus Listed, California Title 24 Compliant, Energy Star Certified, LM79/LM80 |
Application | For Wet Locations |
Packages
1 - UNIT - 1 |