ELITE LIGHTING LD6ICATDIMTR120M 6” New Construction IC Housing for Use with Triac and 0-10V Dimmable RL600 Series LED Module Trims
Description
6” IC housing for use with RL600 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD6IC-AT housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL600 trim, with Energy Star and California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Housing |
Type | New Construction, IC | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 6-3/4 in |
Housing Material | Die-Formed Aluminum and Galvanized Steel | Mounting Type | Recessed |
For Use With | Triac and 0 - 10 V Dimmable RL600 LED Series LED Module Trims | Standards | Energy Star Certified, California T24 Compliant, cULus Listed |
Packages
1 - UNIT - 1 |