
ELITE LIGHTING 6 inch 15W 120V 27K/3K/35K/4K/5K 950LM REL637 Series Economy LED Retrofit Lighting Module, White
Description
The REL637 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.The Elite REL637 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite REL637 LED system works in our dedicated (LD6IC-AT, LD6RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 6” Incandescent housings (B6ICAT, EZ6IC-AT, B26IC-AT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” & 5” Incandescent recessed downlight housings in the market.
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Lighting Module |
Type | Economy | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Material | Die-Cast | Series | REL637 |
Lamp Base | Edison | Beam Angle | 45° |
Recessed Trim Type | 6 in Baffle | Average Life | 50000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Lumens | 950 lm | Mounting Type | Recessed |
Housing Finish | Warm White | Dimensions | 7.9 in dia x 3.74 in H |
Standards | cULus/ETL Listed, RoHS Compliant, IECC, LM79/LM80, UL, cUL Listed for Wet, UL, cUL Listed for Damp Location, LM79/LM80, California Title 24 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |