![eltrl412550lselectcctbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303152654.jpg?preset=medium)
ELITE LIGHTING 4-inch RL412 Series Round Slim LED with Easy Color SeleCCTor, Black
Description
CCT adjustable between 2700K, 3000K, 3500K, 4000K and 5000K. Multiapplications, Multi-colors, can be mounted to a compatible 4” recessed housing or attached to an standard 4” octagon junction box Ideal for residential, office, retail, hospitality, soffits, drop ceilings, attics, hallways, bathrooms, kitchens, basements, entry ways, elevators, apartments, etc.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Lighting |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Series | Slim | Beam Angle | 110° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Glass | Lumens | 550 lm |
Mounting Type | Surface | Housing Finish | Black |
Standards | cETLus Listed, Energy Star Certified | Application | For Residential, Office, Retail, Hospitality, Soffits, Drop Ceilings, Attics, Hallways, Bathrooms, Kitchens, Basements, Entry Ways, Elevators, Apartments and Wet Locations |
Packages
24 - UNIT - 24 |