Abbotsford
eltrl42730kclwh

ELITE LIGHTING 4-inch 120V 3000K 600LM RL Series LED Retrofit, Chrome Reflector Trim

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL427650LDIMTR12030KCLWH

Description

Elite's RL Series,RL Series, 4" 600LM LED Retrofit, Chrome Reflector Trim fits in Non-IC, IC, New Construction, Remodel, Retrofit, shallow and standard housings.90+ CRI, 30K 120V. Energy Star Certified. It has a rated average life of 50,000 Hours and comes with a 5 year warranty. The Elite LED Module has been engineered for new construction where Title-24's "No Edison Socket" mandate has been initiated. A dedicated housing installs the same as any other Elite Lighting product and features our adjustable, lockable and tiltable nail bars. The LED Module can also be installed into most 5" incandescent downlights by using our unique Edison adapter. Over 900 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 & 75WBR30 and 25% less than the common 18W & 26W CFL.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module with Reflector
Type Direct Light Outlet, Symmetric Voltage Rating 120 V, 1 - 10 V Dimming
Fixture Wattage 10 W Lamp Type LED
Housing Material Aluminum Recessed Trim Type 4 in Round
Color Temperature 3000 K Color Rendering Index (CRI) 90 - 100
Ballast Type Electronic Transformer Lumens 650 lm
Mounting Type Ceiling Housing Finish White with Chrome, Matte
Dimensions 124.46 mm OD x 86.36 mm H Includes Control Unit

Packages

1 - UNIT - 1