Abbotsford
eltrl42830kwwh

ELITE LIGHTING 4-inch 3000K 650LM RL Series LED Retrofit, White Baffle Trim

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL428650LDIMTR12030KWWH

Description

The RL428 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL628 and RL428 LED retrofits meet all new mandatory California Title 24 requirements. The Elite RL428 LED Module has been engineered for new constructions to meet Title-24’s ‘No Edison Socket” mandate. The Elite LED Module system works in our dedicated (LD4IC-AT, LD4-AT, LD4R-AT) housings and our existing 4” incandescent housings (or standard B4IC-AT, B4-AT and B4R-AT) but is also suitable for use in most 4”recessed downlight housings in the market. FEATURES • Over 650 usable lumens are directed from the luminaire to the work surface • Greater light output than a 18W CFL or a 50W BR20 while consuming less than 11W of power • Rated at 90+ CRI to meet California Title-24 strict compliance standards • Life tested to ensure light output up to 50,000 hours of operation to L70 • Glare reducing cut-off angle of 55 degrees • High performance optic hides LED chip image but still delivers an even beam of light • Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light • Tested to LM-79 and LM-80 standards • UL listed for safety

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Direct Light Outlet, Symmetric Voltage Rating 120 V, 1 - 10 V Dimming
Fixture Wattage 10 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 10 W
Recessed Trim Type 4 in Round Light Color White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Ballast Type Electronic Transformer Lumens 650 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 124.46 mm OD x 86.36 mm H Includes Control Unit

Packages

1 - UNIT - 1 12 - UNIT - 12