Abbotsford
eltrl43130wwh

ELITE LIGHTING 4-inch 120V 650LM 3000K LED Retrofit Die-Cast Aluminum Lensed Baffle, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL431650L12030KWWH

Description

The RL431 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL431 LED retrofit meet all new mandatory California Title 24 requirements.The Elite RL431 LED Module has been engineered for new constructions to meet Title-24’s ‘No Edison Socket” mandate. The Elite LED Module system works in our dedicated (LD4IC-AT, LD4-AT, LD4R-AT) housings and our existing 4” incandescent housings (or standard B4IC-AT, B4-AT and B4R-AT) but is also suitable for use in most 4”recessed downlight housings in the market.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Module
Voltage Rating 120 V Input Lamp Type LED
Housing Material Die-Cast Aluminum Lamp Wattage 10 W
Recessed Trim Type Baffle Average Life 36000 hr
Color Temperature 30000 K Color Rendering Index (CRI) 85
Lumens 650 lm Housing Finish Warm White
Dimensions 4.9 in W x 3.4 in H For Use With 4 in Recessed Downlight Housings
Standards cULus Listed, RoHS Compliant, Energy Star, California Title 24 Application For Wet Locations

Packages

1 - UNIT - 1 12 - UNIT - 12