ELITE LIGHTING 4-inch 10W 120V 3000K 750LM RL435 Series LED Retrofit Die-Cast Aluminum Lensed Baffle, White
Description
The RL435 is the most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL435 LED retrofit meet all new mandatory California Title 24 requirements. The Elite RL435 LED Module has been engineered for new constructions to meet Title-24’s ‘No Edison Socket” mandate. The Elite LED Module system works in our dedicated (LD4IC-AT, LD4-AT, LD4R-AT) housings and our existing 4” incandescent housings (or standard B4IC-AT, B4-AT and B4R-AT) but is also suitable for use in most 4”recessed downlight housings in the market.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Light |
Type | Slim, Smart Dimmable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4 in | Housing Material | Die-Cast Aluminum |
Series | RL475 | Recessed Trim Type | Lensed Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 750 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4.9 in W x 3.4 in H | Standards | cULus Listed, RoHS Compliant, IECC, UL/cUL Listed for Wet and Damp Location, California Title 24, Washington State, LM79/LM80 |
Packages
1 - UNIT - 1 |