ELITE LIGHTING 4-inch 12W 120V 3000K 550LM RL455 Series Dimmable Round Regressed Slim LED Wafer, White
Description
The Elite 4" round regressed slim LED fixture with integral LEDs and factory installed external driver inside the junction box is ideal for retrofit applications. With 500 lumens, the lighting is evenly distributed, while consuming 75% less energy than the equivalent incandescent fixture. With one driver required for each fixture, it has a PF
Specifications
Brand Name | Elite Lighting | Item Name | Regressed Slim LED Fixture |
Type | Dimmable Triac, IC | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL455 |
Recessed Trim Type | 4 in Round Indirect | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-3/4 in dia x 1-5/8 in H |
Standards | California Title 24 Listed | Application | For New Construction, Remodel or Retrofit, Damp Locations |
Packages
1 - UNIT - 1 |