![eltrl46130ksn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303130465.jpg?preset=medium)
ELITE LIGHTING 4-inch 10W 120V 3000K 650LM RL461 Series Round Adjustable LED Retrofit Module, Satin NIckel
Description
The Elite RL461 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 650 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite RL461 features 50,000hrs of life, and California Title-24 compliance.
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Module |
Type | Round, Adjustable, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4 in | Housing Material | Die-Cast Aluminum |
Average Life | 35000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 650 lm |
Mounting Type | Recessed | Housing Finish | Satin Nickel |
For Use With | 4 in Downlight Housings | Standards | ETL Listed, RoHS Compliant, IECC, California Title 24, LM79/LM80 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |